Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001052750S

  • Zoro # G301797293


product price: $15.19
/pk 2, $7.60/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
23.49 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001052750S
Zoro #
G301797293
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Outside Diameter
1 in
Free Length
2 3/4 in
Extended Length
4 7/64 in
Wire Diameter
0.105 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
23.49 lb/in
Item
Extension Spring
Finish
Passivated
End Type
Full Twist Loop
Deflection @ Load
1.36 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
3.17 lb
Load (Lbs.)
35.19 lb
Spring Rate
23.49 lb/in
Initial Tension
3.17 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Extension Spring,Package Quantity2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.