Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001252750S

  • Zoro # G301797460


product price: $30.39
/pk 2, $15.20/ea
Sold in multiples of 9 for $273.51

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
54.56 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001252750S
Zoro #
G301797460
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
1 in
Wire Dia.
0.125 in
Free Length
2 3/4 in
Wire Diameter
0.125 in
Extended Length
3 11/16 in
Outside Diameter
1 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
54.56 lb/in
Item
Extension Spring
Finish
Passivated
Load (Lbs.)
56.54 lb
Initial Tension (Lbs.)
5.09 lb
Deflection @ Load
0.94 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Standards
AMS 5688, ASTM A313
Spring Rate
54.56 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Initial Tension
5.09 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.