Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001254500S

  • Zoro # G401797537


product price: $40.49
/pk 2, $20.25/ea
Sold in multiples of 7 for $283.43

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
19.83 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001254500S
Zoro #
G401797537
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1 in
Wire Dia.
0.125 in
Extended Length
7 3/32 in
Free Length
4 1/2 in
Outside Diameter
1 in
Wire Diameter
0.125 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
19.83 lb/in
Item
Extension Spring
Finish
Passivated
Initial Tension (Lbs.)
5.09 lb
Deflection @ Load
2.59 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
56.54 lb
End Type
Full Twist Loop
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Initial Tension
5.09 lbf
Spring Rate
19.83 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.