Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001482500S

  • Zoro # G801797458


product price: $35.99
/pk 2, $18.00/ea
Sold in multiples of 8 for $287.92

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
168.93 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001482500S
Zoro #
G801797458
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1 in
Wire Dia.
0.148 in
Wire Diameter
0.148 in
Outside Diameter
1 in
Free Length
2 1/2 in
Extended Length
2 63/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
168.93 lb/in
Finish
Passivated
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
8.06 lb
Deflection @ Load
0.48 in
Load (Lbs.)
89.61 lb
Item
Extension Spring
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Spring Rate
168.93 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Initial Tension
8.06 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.