Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E11250856000S

  • Zoro # G701797091


product price: $37.89
/pk 2, $18.95/ea
Sold in multiples of 8 for $303.12

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
1.25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11250856000S
Zoro #
G701797091
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Outside Diameter
1.125 in
Wire Diameter
0.085 in
Extended Length
18 27/32 in
Free Length
6 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.25 lb/in
Initial Tension (Lbs.)
1.58 lb
Load (Lbs.)
17.47 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Deflection @ Load
12.84 in
Item
Extension Spring
End Type
Full Twist Loop
System of Measurement
Inch
Initial Tension
1.57 lbf
Spring Rate
1.25 lb/in
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.