Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E12500956000S

  • Zoro # G301797651


product price: $42.75
/pk 2, $21.38/ea
Sold in multiples of 7 for $299.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.25 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
1.67 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12500956000S
Zoro #
G301797651
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.25 in
Wire Dia.
0.095 in
Free Length
6 in
Wire Diameter
0.095 in
Outside Diameter
1.25 in
Extended Length
17 21/32 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.67 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
21.54 lb
Initial Tension (Lbs.)
1.94 lb
Finish
Passivated
Deflection @ Load
11.65 in
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Rate
1.67 lb/in
Initial Tension
1.94 lbf
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.