Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E12501154500S

  • Zoro # G101797660


product price: $29.19
/pk 2, $14.60/ea
Sold in multiples of 9 for $262.71

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
7.66 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12501154500S
Zoro #
G101797660
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Outside Diameter
1.25 in
Extended Length
8 27/32 in
Free Length
4 1/2 in
Wire Diameter
0.115 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
7.66 lb/in
Initial Tension (Lbs.)
3.3 lb
Deflection @ Load
4.34 in
Item
Extension Spring
Load (Lbs.)
36.68 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Initial Tension
3.3 lbf
Product Type
Extension Spring
Spring Rate
7.66 lb/in
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.