Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E15001254500S

  • Zoro # G001797821


product price: $33.15
/pk 2, $16.58/ea
Sold in multiples of 8 for $265.20

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
8.66 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15001254500S
Zoro #
G001797821
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.5 in
Wire Dia.
0.125 in
Extended Length
8 19/32 in
Outside Diameter
1.5 in
Free Length
4 1/2 in
Wire Diameter
0.125 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
8.66 lb/in
Finish
Passivated
Initial Tension (Lbs.)
3.5 lb
Load (Lbs.)
38.85 lb
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Deflection @ Load
4.09 in
Hook Configuration
No Hook
Initial Tension
3.5 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Spring Rate
8.66 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.