Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # EM0400800062S

  • Zoro # G501795693


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
4 mm
Wire Dia.
0.8 mm
Spring Rate (Lbs./In.)
1.53 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0400800062S
Zoro #
G501795693
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61.5 mm
Outside Dia.
4 mm
Wire Dia.
0.8 mm
Wire Diameter
0.8 mm
Free Length
61.5 mm
Outside Diameter
4 mm
Extended Length
76.89 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.53 N/mm
Finish
Passivated
Item
Extension Spring
End Type
Full Twist Loop
System of Measurement
Metric
Spring Rate
1.53 N/mm
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.