Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # EM0450630042S

  • Zoro # G101795895


product price: $11.95
/pk 2, $5.98/ea
Sold in multiples of 16 for $191.20

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
4.5 mm
Wire Dia.
0.63 mm
Spring Rate (Lbs./In.)
0.41 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0450630042S
Zoro #
G101795895
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42.4 mm
Outside Dia.
4.5 mm
Wire Dia.
0.63 mm
Extended Length
71.9 mm
Wire Diameter
0.63 mm
Free Length
42.4 mm
Outside Diameter
4.5 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.41 N/mm
Finish
Passivated
End Type
Full Twist Loop
Item
Extension Spring
Spring Rate
0.41 N/mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.