Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # EM0900800110S

  • Zoro # G301796494


product price: $12.65
/pk 2, $6.33/ea
Sold in multiples of 16 for $202.40

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
9 mm
Wire Dia.
0.8 mm
Spring Rate (Lbs./In.)
0.05 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM0900800110S
Zoro #
G301796494
UPC #
-
Country of Origin
China

Dimensions

Overall Length
110.1 mm
Outside Dia.
9 mm
Wire Dia.
0.8 mm
Wire Diameter
0.8 mm
Extended Length
369.92 mm
Outside Diameter
9 mm
Free Length
110.1 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.05 N/mm
End Type
Full Twist Loop
Finish
Passivated
Item
Extension Spring
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
0.05 N/mm

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.