Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # EM1101000138S

  • Zoro # G101797332


product price: $13.99
/pk 2, $7.00/ea
Sold in multiples of 14 for $195.86

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
11 mm
Wire Dia.
1 mm
Spring Rate (Lbs./In.)
0.07 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM1101000138S
Zoro #
G101797332
UPC #
-
Country of Origin
China

Dimensions

Overall Length
137.7 mm
Outside Dia.
11 mm
Wire Dia.
1 mm
Free Length
137.7 mm
Extended Length
437.32 mm
Outside Diameter
11 mm
Wire Diameter
1 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.07 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Passivated
Hook Configuration
No Hook
Spring Rate
0.07 N/mm
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.