Extension Spring, 302 SS, PK2
Mfr # H05000751750S
Zoro # G612479055
product price: $11.49
/pk 2, $5.75/eaSold in multiples of 15 for $172.35
Key Features
Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Initial Tension
2.29 lbf
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000751750S
Zoro #
G612479055
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.5 in
Free Length
1 3/4 in
Wire Diameter
0.075 in
Extended Length
2 5/16 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Initial Tension
2.29 lbf
Product Type
Extension Spring
Spring Rate
41.15 lb/in
System of Measurement
Inch
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.