Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # H05000752750S

  • Zoro # G612479048


product price: $11.55
/pk 2, $5.78/ea
Sold in multiples of 15 for $173.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.075 in
Free Length
2 3/4 in
Initial Tension
2.29 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H05000752750S
Zoro #
G612479048
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.075 in
Free Length
2 3/4 in
Outside Diameter
0.5 in
Extended Length
3 61/64 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
2.29 lbf
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
19.33 lb/in
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.