Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # H07500632250S

  • Zoro # G012479686


product price: $10.15
/pk 2, $5.08/ea
Sold in multiples of 17 for $172.55

Key Features

Material
302 Stainless Steel
Finish
Plain
Initial Tension
1 lbf
Product Type
Extension Spring
Free Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H07500632250S
Zoro #
G012479686
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 1/4 in
Extended Length
4 43/64 in
Wire Diameter
0.063 in
Outside Diameter
0.75 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
1 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
4 lb/in
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.