Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H07500692750S

  • Zoro # G112479814


product price: $10.79
/pk 2, $5.40/ea
Sold in multiples of 16 for $172.64

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Spring Rate
4.41 lb/in
Wire Diameter
0.069 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07500692750S
Zoro #
G112479814
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.069 in
Extended Length
5 11/16 in
Outside Diameter
0.75 in
Free Length
2 3/4 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
4.41 lb/in
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
1.29 lbf

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.