Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H07500694000S

  • Zoro # G312479768


product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 14 for $167.86

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.75 in
Standards
ISO 9001
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07500694000S
Zoro #
G312479768
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Extended Length
9 45/64 in
Wire Diameter
0.069 in
Free Length
4 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
1.29 lbf
Spring Rate
2.33 lb/in
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.