Extension Spring, 302 SS, PK2
Mfr # H07500752250S
Zoro # G512479766
product price: $10.89
/pk 2, $5.45/eaSold in multiples of 16 for $174.24
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.075 in
Free Length
2 1/4 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H07500752250S
Zoro #
G512479766
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.075 in
Free Length
2 1/4 in
Outside Diameter
0.75 in
Extended Length
3 53/64 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
9.83 lb/in
Initial Tension
1.58 lbf
System of Measurement
Inch
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.