Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H07500753500S

  • Zoro # G712479535


product price: $10.89
/pk 2, $5.45/ea
Sold in multiples of 16 for $174.24

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
7 3/32 in
Wire Diameter
0.075 in
Spring Rate
4.33 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07500753500S
Zoro #
G712479535
UPC #
-
Country of Origin
China

Dimensions

Extended Length
7 3/32 in
Wire Diameter
0.075 in
Outside Diameter
0.75 in
Free Length
3 1/2 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
4.33 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
1.58 lbf
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.