Extension Spring, 302 SS, PK2
Mfr # H08500632250S
Zoro # G612480341
product price: $11.29
/pk 2, $5.65/eaSold in multiples of 15 for $169.35
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.83 lbf
Free Length
2 1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H08500632250S
Zoro #
G612480341
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 1/4 in
Wire Diameter
0.063 in
Outside Diameter
0.85 in
Extended Length
4 7/8 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
0.83 lbf
System of Measurement
Inch
Spring Rate
3.25 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.