Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H11250853000S

  • Zoro # G612478966


product price: $12.35
/pk 2, $6.18/ea
Sold in multiples of 14 for $172.90

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
5.83 lb/in
Product Type
Extension Spring
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11250853000S
Zoro #
G612478966
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.085 in
Free Length
3 in
Outside Diameter
1.125 in
Extended Length
5 47/64 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
5.83 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
1.57 lbf
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.