Extension Spring, 302 SS, PK2
Mfr # H11250854000S
Zoro # G012479020
product price: $12.35
/pk 2, $6.18/eaSold in multiples of 14 for $172.90
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.085 in
Outside Diameter
1.125 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11250854000S
Zoro #
G012479020
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.085 in
Outside Diameter
1.125 in
Extended Length
10 7/64 in
Free Length
4 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
1.57 lbf
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
2.58 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.