Extension Spring, 302 SS, PK2
Mfr # HM0300630014S
Zoro # G612480402
product price: $10.15
/pk 2, $5.08/eaSold in multiples of 17 for $172.55
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
13.5 mm
Extended Length
16.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0300630014S
Zoro #
G612480402
UPC #
-
Country of Origin
China
Dimensions
Free Length
13.5 mm
Extended Length
16.5 mm
Outside Diameter
3 mm
Wire Diameter
0.63 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
6.26 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.