Extension Spring, 302 SS, PK2
Mfr # HM0300630026S
Zoro # G912480454
product price: $10.25
/pk 2, $5.13/eaSold in multiples of 17 for $174.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
31.4 mm
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0300630026S
Zoro #
G912480454
UPC #
-
Country of Origin
China
Dimensions
Extended Length
31.4 mm
Free Length
26.1 mm
Outside Diameter
3 mm
Wire Diameter
0.63 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
2.88 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.