Extension Spring, 302 SS, PK2
Mfr # HM0350500081S
Zoro # G212480284
product price: $9.49
/pk 2, $4.75/eaSold in multiples of 18 for $170.82
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
141.5 mm
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0350500081S
Zoro #
G212480284
UPC #
-
Country of Origin
China
Dimensions
Extended Length
141.5 mm
Wire Diameter
0.5 mm
Outside Diameter
3.5 mm
Free Length
81 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.13 N/mm
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.