Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # HM0400800034S

  • Zoro # G312478501


product price: $9.25
/pk 2, $4.63/ea
Sold in multiples of 18 for $166.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
3.04 N/mm
Extended Length
41.2 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM0400800034S
Zoro #
G312478501
UPC #
-
Country of Origin
China

Dimensions

Extended Length
41.2 mm
Wire Diameter
0.8 mm
Free Length
33.5 mm
Outside Diameter
4 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
3.04 N/mm
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.