Extension Spring, 302 SS, PK2
Mfr # HM0400800083S
Zoro # G612478386
product price: $9.49
/pk 2, $4.75/eaSold in multiples of 18 for $170.82
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.8 mm
System of Measurement
Metric
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM0400800083S
Zoro #
G612478386
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.8 mm
Extended Length
104.4 mm
Free Length
83.1 mm
Outside Diameter
4 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
1.11 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.