Extension Spring, 302 SS, PK2
Mfr # HM0450630016S
Zoro # G512478431
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 19 for $174.61
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
15.9 mm
Spring Rate
1.44 N/mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0450630016S
Zoro #
G512478431
UPC #
-
Country of Origin
China
Dimensions
Free Length
15.9 mm
Extended Length
24.9 mm
Wire Diameter
0.63 mm
Outside Diameter
4.5 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
1.44 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.