Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0501000031S

  • Zoro # G912478628


product price: $9.65
/pk 2, $4.83/ea
Sold in multiples of 18 for $173.70

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
30.8 mm
Wire Diameter
1 mm
Outside Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0501000031S
Zoro #
G912478628
UPC #
-
Country of Origin
China

Dimensions

Free Length
30.8 mm
Wire Diameter
1 mm
Outside Diameter
5 mm
Extended Length
38.9 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Spring Rate
5.31 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.