Extension Spring, 302 SS, PK2
Mfr # HM0550800054S
Zoro # G212478649
product price: $9.25
/pk 2, $4.63/eaSold in multiples of 18 for $166.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
0.59 N/mm
Extended Length
87.8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0550800054S
Zoro #
G212478649
UPC #
-
Country of Origin
China
Dimensions
Extended Length
87.8 mm
Outside Diameter
5.5 mm
Wire Diameter
0.8 mm
Free Length
54.2 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
0.59 N/mm
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.