Extension Spring, 302 SS, PK2
Mfr # HM0551100034S
Zoro # G312478518
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 19 for $174.61
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
42.7 mm
Outside Diameter
5.5 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0551100034S
Zoro #
G312478518
UPC #
-
Country of Origin
China
Dimensions
Extended Length
42.7 mm
Outside Diameter
5.5 mm
Wire Diameter
1.1 mm
Free Length
33.9 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
5.83 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.