Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0600550056S

  • Zoro # G312479331


product price: $9.25
/pk 2, $4.63/ea
Sold in multiples of 18 for $166.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
6 mm
System of Measurement
Metric
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0600550056S
Zoro #
G312479331
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
6 mm
Free Length
56.1 mm
Extended Length
176.8 mm
Wire Diameter
0.55 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
0.06 N/mm

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.