Extension Spring, 302 SS, PK2
Mfr # HM0601200050S
Zoro # G712479160
product price: $12.59
/pk 2, $6.30/eaSold in multiples of 14 for $176.26
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
61.1 mm
Spring Rate
4.55 N/mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0601200050S
Zoro #
G712479160
UPC #
-
Country of Origin
China
Dimensions
Extended Length
61.1 mm
Free Length
50.3 mm
Wire Diameter
1.2 mm
Outside Diameter
6 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
4.55 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.