Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0700630020S

  • Zoro # G012479297


product price: $10.15
/pk 2, $5.08/ea
Sold in multiples of 17 for $172.55

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
19.9 mm
Outside Diameter
7 mm
Wire Diameter
0.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0700630020S
Zoro #
G012479297
UPC #
-
Country of Origin
China

Dimensions

Free Length
19.9 mm
Outside Diameter
7 mm
Wire Diameter
0.63 mm
Extended Length
46.5 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
0.32 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.