Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0700630087S

  • Zoro # G612479215


product price: $10.35
/pk 2, $5.18/ea
Sold in multiples of 16 for $165.60

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Extended Length
290.3 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0700630087S
Zoro #
G612479215
UPC #
-
Country of Origin
China

Dimensions

Extended Length
290.3 mm
Outside Diameter
7 mm
Free Length
86.6 mm
Wire Diameter
0.63 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
0.04 N/mm
System of Measurement
Metric

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.