Extension Spring, 302 SS, PK2
Mfr # HM0701000049S
Zoro # G312478969
product price: $10.15
/pk 2, $5.08/eaSold in multiples of 17 for $172.55
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
81.7 mm
Standards
ISO 9001
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM0701000049S
Zoro #
G312478969
UPC #
-
Country of Origin
China
Dimensions
Extended Length
81.7 mm
Wire Diameter
1 mm
Outside Diameter
7 mm
Free Length
49 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.98 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.