Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0750700022S

  • Zoro # G012478962


product price: $10.15
/pk 2, $5.08/ea
Sold in multiples of 17 for $172.55

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Wire Diameter
0.7 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0750700022S
Zoro #
G012478962
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.7 mm
Outside Diameter
7.5 mm
Extended Length
48.7 mm
Free Length
21.7 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.41 N/mm

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.