Extension Spring, 302 SS, PK2
Mfr # HM0801600091S
Zoro # G012479853
product price: $11.79
/pk 2, $5.90/eaSold in multiples of 15 for $176.85
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
4.27 N/mm
Outside Diameter
8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM0801600091S
Zoro #
G012479853
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
8 mm
Wire Diameter
1.6 mm
Free Length
91 mm
Extended Length
110.4 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
4.27 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.