Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM0900800201S

  • Zoro # G112479708


product price: $9.49
/pk 2, $4.75/ea
Sold in multiples of 18 for $170.82

Key Features

Material
302 Stainless Steel
Finish
Plain
Extended Length
705 mm
System of Measurement
Metric
Outside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0900800201S
Zoro #
G112479708
UPC #
-
Country of Origin
China

Dimensions

Extended Length
705 mm
Outside Diameter
9 mm
Free Length
200.5 mm
Wire Diameter
0.8 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Spring Rate
0.03 N/mm
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.