Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM1000900091S

  • Zoro # G012479761


product price: $11.89
/pk 2, $5.95/ea
Sold in multiples of 14 for $166.46

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
System of Measurement
Metric
Free Length
91.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1000900091S
Zoro #
G012479761
UPC #
-
Country of Origin
China

Dimensions

Free Length
91.3 mm
Wire Diameter
0.9 mm
Outside Diameter
10 mm
Extended Length
286.6 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
0.09 N/mm
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.