Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM1101000055S

  • Zoro # G812479565


product price: $9.99
/pk 2, $5.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
1 mm
Spring Rate
0.22 N/mm
Free Length
55.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1101000055S
Zoro #
G812479565
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1 mm
Free Length
55.4 mm
Extended Length
154.4 mm
Outside Diameter
11 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
0.22 N/mm
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.