Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM1101000138S

  • Zoro # G912480188


product price: $10.49
/pk 2, $5.25/ea
Sold in multiples of 16 for $167.84

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
11 mm
Standards
ISO 9001
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1101000138S
Zoro #
G912480188
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
11 mm
Extended Length
437.3 mm
Wire Diameter
1 mm
Free Length
137.7 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
0.07 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.