Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # HM1201100044S

  • Zoro # G312480504


product price: $9.99
/pk 2, $5.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
12 mm
Standards
ISO 9001
Free Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM1201100044S
Zoro #
G312480504
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
12 mm
Free Length
44.3 mm
Wire Diameter
1.1 mm
Extended Length
110.4 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.38 N/mm

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.