Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # HM1201800060S

  • Zoro # G412480282


product price: $11.65
/pk 2, $5.83/ea
Sold in multiples of 15 for $174.75

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Free Length
60.2 mm
Wire Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1201800060S
Zoro #
G412480282
UPC #
-
Country of Origin
China

Dimensions

Free Length
60.2 mm
Wire Diameter
1.8 mm
Extended Length
89.9 mm
Outside Diameter
12 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Metric
Spring Rate
3.35 N/mm
Product Type
Extension Spring
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.