Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # HM1301200122S

  • Zoro # G812480295


product price: $11.69
/pk 2, $5.85/ea
Sold in multiples of 15 for $175.35

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Wire Diameter
1.2 mm
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1301200122S
Zoro #
G812480295
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
1.2 mm
Outside Diameter
13 mm
Free Length
121.7 mm
Extended Length
357.5 mm

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
0.13 N/mm
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.