Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T40860

  • Zoro # G301795800


product price: $11.65
/pk 2, $5.83/ea
Sold in multiples of 16 for $186.40

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
3.5 mm
Wire Dia.
0.5 mm
Spring Rate (Lbs./In.)
0.49 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40860
Zoro #
G301795800
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24.5 mm
Outside Dia.
3.5 mm
Wire Dia.
0.5 mm
Outside Diameter
3.5 mm
Wire Diameter
0.5 mm
Free Length
24.5 mm
Extended Length
41.8 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.49 N/mm
Initial Tension (Lbs.)
0.34 lb
Finish
Plain
End Type
Full Twist Loop
Deflection @ Load
17.3 mm
Item
Extension Spring
Load (Lbs.)
2.25 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
0.34 lbf
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
0.49 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.