Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T40930

  • Zoro # G001797944


product price: $12.85
/pk 2, $6.43/ea
Sold in multiples of 15 for $192.75

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2.8 mm
Wire Dia.
0.55 mm
Spring Rate (Lbs./In.)
6.81 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40930
Zoro #
G001797944
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.8 mm
Outside Dia.
2.8 mm
Wire Dia.
0.55 mm
Outside Diameter
2.8 mm
Extended Length
10.78 mm
Free Length
8.8 mm
Wire Diameter
0.55 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
6.81 N/mm
Finish
Plain
Initial Tension (Lbs.)
0.53 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
3.56 lb
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
6.81 N/mm
Product Type
Extension Spring
Initial Tension
0.53 lbf
Hook Configuration
No Hook
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.