Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41110

  • Zoro # G401795731


product price: $11.65
/pk 2, $5.83/ea
Sold in multiples of 16 for $186.40

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
4.5 mm
Wire Dia.
0.63 mm
Spring Rate (Lbs./In.)
0.58 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41110
Zoro #
G401795731
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 mm
Outside Dia.
4.5 mm
Wire Dia.
0.63 mm
Outside Diameter
4.5 mm
Free Length
31 mm
Extended Length
53.6 mm
Wire Diameter
0.63 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.58 N/mm
Initial Tension (Lbs.)
0.47 lb
Deflection @ Load
22.6 mm
Load (Lbs.)
3.43 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
Finish
Plain
End Type
Full Twist Loop
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
0.58 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
0.47 lbf
Hook Configuration
No Hook

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.