Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41280

  • Zoro # G301796388


product price: $12.85
/pk 2, $6.43/ea
Sold in multiples of 15 for $192.75

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
7.5 mm
Wire Dia.
0.7 mm
Spring Rate (Lbs./In.)
0.11 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41280
Zoro #
G301796388
UPC #
-
Country of Origin
China

Dimensions

Overall Length
52.5 mm
Outside Dia.
7.5 mm
Wire Dia.
0.7 mm
Free Length
52.5 mm
Extended Length
153.5 mm
Outside Diameter
7.5 mm
Wire Diameter
0.7 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.11 N/mm
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
0.43 lb
Deflection @ Load
101 mm
Item
Extension Spring
Load (Lbs.)
2.88 lb
Finish
Plain
Spring Rate
0.11 N/mm
Hook Configuration
No Hook
Initial Tension
0.43 lbf
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.