Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # T41450

  • Zoro # G001796619


product price: $12.99
/pk 2, $6.50/ea
Sold in multiples of 15 for $194.85

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
6.3 mm
Wire Dia.
0.9 mm
Spring Rate (Lbs./In.)
3.52 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T41450
Zoro #
G001796619
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.1 mm
Outside Dia.
6.3 mm
Wire Dia.
0.9 mm
Free Length
17.1 mm
Extended Length
24.53 mm
Wire Diameter
0.9 mm
Outside Diameter
6.3 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.52 N/mm
Load (Lbs.)
6.95 lb
Finish
Plain
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.06 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
Deflection @ Load
7.43 mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
1.06 lbf
Hook Configuration
No Hook
Spring Rate
3.52 N/mm
Product Type
Extension Spring
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.